3P, Contactor, IEC, 24V DC

Item #: 1155119

Cat #: XTCE080F00TD

UPC: 015082394169

Sign In or Register to view pricing and more.
Documents & Guides
80 Amp, 3-Pole, 600V Rated, IEC, Non-reversing Contactor, XT Series, Frame D, 24 VDC Coil.

Overview

80 Amp, 3-Pole, 600V Rated, IEC, Non-reversing Contactor, XT Series, Frame D, 24 VDC Coil.
The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.
Also known as: 015082394169, XTCE080F00TD

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 80
Volts DC Control: 24
Type: Contactor, IEC, Non-Reversing
Poles: 3
Amps: 80

Customer Reviews

No reviews for this product
(0)