115 Amp, IEC Starter, 240V Coil

Item #: 1155102

Cat #: XTAE115G00B125

UPC: 782116947461

Sign In or Register to view pricing and more.
Documents & Guides
115 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size G, Thermal Overload Relay 95 - 125 Amps, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil

Overview

115 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size G, Thermal Overload Relay 95 - 125 Amps, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil
Also known as: 782116947461, XTAE115G00B125

Specifications

Type: Reversing, Starter, IEC
Poles: 3
Amps: 115
Volts AC Control: 240
Volts AC: 600
Type: Reversing, Starter, IEC
Amps: 115
Volts AC: 600
Poles: 3
Volts AC Control: 240

Customer Reviews

No reviews for this product
(0)