Xt Iec Fvnr Manual Motor Controller

Item #: 1155098

Cat #: XTSC040DDTD

UPC: 782116986804

Sign In or Register to view pricing and more.
Documents & Guides
Xt Iec Fvnr Manual Motor Controller, 40a, 55 Mm Frame Size, 24 Vdc Coil

Overview

Xt Iec Fvnr Manual Motor Controller, 40a, 55 Mm Frame Size, 24 Vdc Coil
Also known as: 782116986804, XTSC040DDTD

Specifications

Volts DC Control: 24
Poles: 3
Mounting: Surface
Amps: 40
Volts AC: 600
Amps Range: 32 - 40
Volts DC Control: 24
Mounting: Surface
Volts AC: 600
Poles: 3
Amps: 40
Amps Range: 32 - 40

Customer Reviews

No reviews for this product
(0)