80 Amp, IEC Starter, 240V Coil

Item #: 1155095

Cat #: XTAE080F00B100

UPC: 782116946969

Sign In or Register to view pricing and more.
Documents & Guides
80 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size F, Thermal Overload Relay 70 - 100 Amps, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil

Overview

80 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size F, Thermal Overload Relay 70 - 100 Amps, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil
Also known as: 782116946969, XTAE080F00B100

Specifications

Type: Reversing, Starter, IEC
Poles: 3
Volts AC Control: 240
Amps: 80
Volts AC: 600
Type: Reversing, Starter, IEC
Volts AC Control: 240
Volts AC: 600
Poles: 3
Amps: 80

Customer Reviews

No reviews for this product
(0)