12/12, SO/SOOW, Copper, 2000'

Item #: 1155066

Cat #: SOOWASO1212BLK2000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(12) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 1.01", 2000 Foot Reel

Overview

(12) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 1.01", 2000 Foot Reel
Also known as: SOOWASO1212BLK2000RL

Specifications

Jacket: Rubber
Conductors: 12
Gauge: 12
Material: Copper
Color: Black
Volts AC: 600
Length: 2000 ft
Jacket: Rubber
Gauge: 12
Color: Black
Length: 2000 ft
Conductors: 12
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)