14/10, SO/SOOW, Copper, 1000'

Item #: 1155057

Cat #: SOOWASO1410BLK1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(10) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 0.820", 1000 Foot Reel

Overview

(10) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 0.820", 1000 Foot Reel
SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.
Also known as: SOOWASO1410BLK1000RL

Specifications

Jacket: Rubber
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14
Conductors: 10
Jacket: Rubber
Material: Copper
Volts AC: 600
Conductors: 10
Length: 1000 ft
Color: Black
Gauge: 14

Customer Reviews

No reviews for this product
(0)