12/5 SO/SOOW Copper 1000'

Item #: 1155050

Cat #: SOOWASO125BLK1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(5) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, Colors: Green/Orange/Red/White/Black, 600V, O.D.: 0.715", 1000 Foot Reel

Overview

(5) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, Colors: Green/Orange/Red/White/Black, 600V, O.D.: 0.715", 1000 Foot Reel
SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.
Also known as: SOOWASO125BLK1000RL

Specifications

Conductors: 5
Jacket: Rubber
Length: 1000 ft
Gauge: 12
Material: Copper
Color: Black
Volts AC: 600
Conductors: 5
Length: 1000 ft
Material: Copper
Volts AC: 600
Jacket: Rubber
Gauge: 12
Color: Black

Customer Reviews

No reviews for this product
(0)