40 Amp, IEC Starter, 208V Coil

Item #: 1155041

Cat #: XTAE040D00E040

UPC: 782116865895

Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size D, Thermal Overload Relay 24 - 40 Amps, 208 VAC/ 60 Hz

Overview

40 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size D, Thermal Overload Relay 24 - 40 Amps, 208 VAC/ 60 Hz
Also known as: 782116865895, XTAE040D00E040

Specifications

Type: Reversing, Starter, IEC
Poles: 3
Volts AC Control: 208
Amps: 40
Volts AC: 600
Type: Reversing, Starter, IEC
Volts AC Control: 208
Volts AC: 600
Poles: 3
Amps: 40

Customer Reviews

No reviews for this product
(0)