SOOW Portable Cord, 12/3, Yellow, 250', Rated 105°C, 600V

Item #: 1155034

Cat #: SOOWASOW123YEL250RL

UPC: 980130426102

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type SOOW, 12/3, Yellow, 250' Reel

Overview

Portable Cord, Type SOOW, 12/3, Yellow, 250' Reel
SOOW is designed for extra hard usage on industrial equipment, heavy tools, motor and welding leads, power extensions, portable machinery, sound equipment, portable stage lights, marine dockside power and mining applications.
Also known as: 980130426102, SOOWASOW123YEL250RL, 12-3 SO yellow, 123SOYEL

Specifications

Jacket: Rubber
Length: 250 ft
Conductors: 3
Gauge: 12
Material: Copper
Volts AC: 600
Color: Yellow
Jacket: Rubber
Conductors: 3
Material: Copper
Color: Yellow
Length: 250 ft
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)