Freedom, Irrigation, Pump Panel, Size N3, 480V

Item #: 1155025

Cat #: ECP5532CAG

UPC: 782116906512

Sign In or Register to view pricing and more.
Documents & Guides
NEMA Size 3, Pump Panel, Irrigation, Rotary Disconnect, 100 Amp HMCPE Circuit Breaker, 50 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 29.10", W: 14.25", D: 8.47" ***Heater Pack required for Overload Protection. Not rated for service entrance for PG&E***

Overview

NEMA Size 3, Pump Panel, Irrigation, Rotary Disconnect, 100 Amp HMCPE Circuit Breaker, 50 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 29.10", W: 14.25", D: 8.47" ***Heater Pack required for Overload Protection. Not rated for service entrance for PG&E***
Irrigation Pump Panel Catalog#:ECP5532CAG Irrigation Pump Panel, Circuit breaker disconnect, NEMA 3R enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 3, 100A breaker
Also known as: 782116906512, ECP5532CAG

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Type: Pump Panel, Thermal Overload, Irrigation
Amps: 100
Volts AC Control: 480
Horsepower: 50
IP/NEMA Rating: NEMA 3R
Family / Style: Freedom
Poles: 3
Amps: 100
Horsepower: 50
Phase: 3
Type: Pump Panel, Thermal Overload, Irrigation
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)