5/8kV 1/C 4 AWG CU MV-105 133% EPR

Item #: 1155017

Cat #: MV8KV4EPR133

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
5/8kV, 1/C, 4 AWG, Copper MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 0.46 - 0.53".

Overview

5/8kV, 1/C, 4 AWG, Copper MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 0.46 - 0.53".
Also known as: MV8KV4EPR133

Specifications

Gauge: 4
Jacket: PVC
Material: Copper
Color: Black
Conductors: 1
Shielding: Shielded
Gauge: 4
Material: Copper
Conductors: 1
Jacket: PVC
Color: Black
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)