Multi-Tap Connector, Insulated, Aluminum

Item #: 115501

Cat #: PBTS-6-250

UPC: 783669079845

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 6 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 6 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669079845, PBTS-6-250

Specifications

Color: Black
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Wire/Cable Openings: 6
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 6
Material: Aluminum
Allowable Gauge Range: 6 - 250

Customer Reviews

No reviews for this product
(0)