Contactor 3p Fvnr 65a Frame D 208/60 Coil

Item #: 1155008

Cat #: XTCE065D00E

UPC: 782116486625

Sign In or Register to view pricing and more.
Documents & Guides
Xt Iec Fvnr Contactor, Three-pole, Screw Terminals, 65a, 55 Mm Frame Size, 0no-0nc Contact Configuration, 208v 60 Hz Coil

Overview

Xt Iec Fvnr Contactor, Three-pole, Screw Terminals, 65a, 55 Mm Frame Size, 0no-0nc Contact Configuration, 208v 60 Hz Coil
The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.
Also known as: 782116486625, XTCE065D00E

Specifications

Type: Contactor, IEC, Non-Reversing
Type: Contactor, IEC, Non-Reversing

Customer Reviews

No reviews for this product
(0)