![(16) 14 AWG, IMSA Spec 20-1 Signal Cable (16) 14 AWG, IMSA Spec 20-1 Signal Cable](https://rexel-cdn.com/products/1416imsa201.jpg?i=368D04BD-3835-44B3-9084-3A5B6A595CA5&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
(16) 14 AWG, IMSA Spec 20-1 Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 5000 ft Reel.
Overview
(16) 14 AWG, IMSA Spec 20-1 Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 5000 ft Reel.
The cable is manufactured to meet or exceed the latest International Municipal Signal Association (IMSA) Specification No. 20-1. Specifications.
Also known as: IMSA1416201STR5000RL
Specifications
Jacket: | PE |
Material: | Copper |
Conductors: | 16 |
Color: | Black |
Length: | 5000 ft |
Volts AC: | 600 |
Gauge: | 14 |
Jacket: | PE |
Conductors: | 16 |
Length: | 5000 ft |
Gauge: | 14 |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)