Fluorescent Electronic Ballast, 120-277V

Item #: 1155

Cat #: QTP-2X54T5HO/UNV-PSN

UPC: 046135491306

Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Quicktronic Series. For use with the following Linear Lamp Types: (2) F54T5/HO *Sylvania Part # 49130*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Quicktronic Series. For use with the following Linear Lamp Types: (2) F54T5/HO *Sylvania Part # 49130*
Sylvania Ledvance SYLQTP2X54T5HOUNVPSN QUICKTRONIC® Professional Series ballasts features energy-saving electronic T8 ballasts that save up to an additional 6% (2 to 5 watts) over standard electronic ballasts. Features also include <10% THD and Universal Voltage.
Also known as: 046135491306, QTP-2X54T5HO/UNV-PSN

Specifications

Type: Programmed Start, Electronic
Shape: T5 (Tubular)
Wattage: 54
Family / Style: Quicktronic
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic
Wattage: 54
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Family / Style: Quicktronic

Customer Reviews

No reviews for this product
(0)