![(5) 14 AWG, IMSA Spec 20-1 Signal Cable (5) 14 AWG, IMSA Spec 20-1 Signal Cable](https://rexel-cdn.com/products/1410imsa201.jpg?i=8A2B60E9-F41D-4E62-A4FC-9433A67ACC37&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
(5) 14 AWG, IMSA Spec 20-1 Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 5000 ft Reel.
Overview
(5) 14 AWG, IMSA Spec 20-1 Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 5000 ft Reel.
Signal cables and wire are both types of flexible data cable used in data transmission applications that demand superior signal protection.
Also known as: IMSA145201STR5000RL, 5 conductor
Specifications
Conductors: | 5 |
Jacket: | PE |
Material: | Copper |
Color: | Black |
Length: | 5000 ft |
Volts AC: | 600 |
Gauge: | 14 |
Conductors: | 5 |
Material: | Copper |
Length: | 5000 ft |
Gauge: | 14 |
Jacket: | PE |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)