8/3 UF/NMC Copper, Gray, 125'

Item #: 1154997

Cat #: UF83WG125CL

UPC: 048243266654

Documents & Guides
(3) 8 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 125 Foot Package.
Sign In or Register to view pricing and more.

No associated products found.

Overview

(3) 8 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 125 Foot Package.
 For use underground as a feeder or branch-circuit cable where provided with overcurrent protection of the rated ampacity as specified by the NEC®. Direct burial in the earth is permitted.
Also known as: 048243266654, UF83WG125CL

Specifications

Length: 125 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 8 AWG
Length: 125 ft
Jacket: PVC
Color: Gray
Gauge: 8 AWG
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)