6/3 UF/NMC Copper Gray 125'

Item #: 1154995

Cat #: UF63WG125CL

UPC: 048243266708

Sign In or Register to view pricing and more.
Documents & Guides
(3) 6 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 125 ft. Package.

Overview

(3) 6 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 125 ft. Package.
Copper UF-B wire is typically used as an underground feeder cable to distribute power from an existing building to outdoor lighting fixtures, pumps, outbuildings and other outdoor equipment. The cable can also be used as direct burial cable.
Also known as: 048243266708, UF63WG125CL, 6/3 Wire, UF

Specifications

Length: 125 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 6
Length: 125 ft
Jacket: PVC
Color: Gray
Gauge: 6
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)