14 AWG, 30-Strand, Tan, MTW, 500'

Item #: 1154993

Cat #: MTW14STR264TAN500RL

UPC: 029892254766

Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, MTW, 30-Strand, Copper Wire, Tan, 600V, Machine Tool Wire, 500' Spool.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, Tan, 600V, Machine Tool Wire, 500' Spool.
Also known as: 029892254766, MTW14STR264TAN500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Color: Tan
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1
Color: Tan
Jacket: PVC
Volts AC: 600
Gauge: 14
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)