12/7 THHN/THWN Unshielded Tray Cable, 5000'

Item #: 1154991

Cat #: VNTC1275000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(7) 12 AWG, THHN Insulation, Unshielded, PVC Jacket, Type VNTC, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Black, Blue, Orange, Yellow, Brown, Red, Red-Black Stripe, 5000 Foot Reel

Overview

(7) 12 AWG, THHN Insulation, Unshielded, PVC Jacket, Type VNTC, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Black, Blue, Orange, Yellow, Brown, Red, Red-Black Stripe, 5000 Foot Reel
Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.
Also known as: VNTC1275000RL

Specifications

Gauge: 12
Jacket: PVC
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 7
Gauge: 12
Material: Copper
Length: 5000 ft
Conductors: 7
Jacket: PVC
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)