
Replacement Panel Mount GFCI
Item #: 1154987
Cat #: 018900000
UPC: 029892318901
Documents & Guides
Replacement Panel Mount GFCI, 20 Amp, 120V AC. For use with Xtreme Boxes. Dimensions: 9.25" X 5.50" X 3.75"
Sign In or Register to view pricing and more.
Overview
Replacement Panel Mount GFCI, 20 Amp, 120V AC. For use with Xtreme Boxes. Dimensions: 9.25" X 5.50" X 3.75"
Southwire’s X-TREME BOX™ unit provides work-site power distribution that’s economical, rugged, and most of all, safe!
Also known as: 029892318901, 018900000, Spider box
Specifications
Volts AC: | 120 |
Phase: | 1 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Amps: | 20 |
Phase: | 1 |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)