22/2 CL2/CMX Solid Multi-Conductor White ****Red and Green Conductors ****

Item #: 1154985

Cat #: 962225501

UPC: 029892962227

Sign In or Register to view pricing and more.
Documents & Guides
Security Alarm Wire, 22 AWG, 2-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.101", Color: White, Coil Length: 500 ft. ****Red and Green Conductors ****

Overview

Security Alarm Wire, 22 AWG, 2-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.101", Color: White, Coil Length: 500 ft. ****Red and Green Conductors ****
Also known as: 029892962227, 962225501, 22/4 cm/cl2/cmx

Specifications

Length: 500 ft, Cut to Length
Volts AC: 300
Conductors: 2
Material: Copper
Color: White
Gauge: 22
Jacket: Riser
Shielding: Unshielded
Length: 500 ft, Cut to Length
Conductors: 2
Color: White
Jacket: Riser
Volts AC: 300
Material: Copper
Gauge: 22
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)