QUAD-Shielded Broadband Coax Cable, 18 AWG, RG-6/U, CL2/CATV, General Purpose

Item #: 1154976

Cat #: 9204144608

UPC: 029892232542

Sign In or Register to view pricing and more.
Documents & Guides
QUAD-Shielded General Purpose Broadband Coaxial Cable, 18 AWG, RG-6/U, CL2/CATV, Non-Plenum, 3 GHZ, 300V, Solid Bare Copper Center Conductor, Quad Shielded with (2) Aluminum Foils and 40/60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.295", Color: Black, Pull-Pack Length: 1000 ft.

Overview

QUAD-Shielded General Purpose Broadband Coaxial Cable, 18 AWG, RG-6/U, CL2/CATV, Non-Plenum, 3 GHZ, 300V, Solid Bare Copper Center Conductor, Quad Shielded with (2) Aluminum Foils and 40/60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.295", Color: Black, Pull-Pack Length: 1000 ft.
Also known as: 029892232542, 9204144608

Specifications

Gauge: 18
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Black
Conductors: 1
Type: RG6
Shielding: Quad Shielded
Jacket: General Purpose
Gauge: 18
Length: 1000 ft
Color: Black
Type: RG6
Jacket: General Purpose
Volts AC: 300
Material: Copper
Conductors: 1
Shielding: Quad Shielded

Customer Reviews

No reviews for this product
(0)