Pro-Grade Contractor Extension Cord, 12/3, Yellow, 50'

Item #: 1154968

Cat #: 90288802

UPC: 029892090289

Sign In or Register to view pricing and more.
Documents & Guides
Pro-Grade Contractor Extension Cord with Water and Weather Resistant . SJTW, NEMA L5-20. Size/Number of Conductors: 12/3. Rating: 20 Amp, 125V . Length: 50 ft. Color: Yellow.

Overview

Pro-Grade Contractor Extension Cord with Water and Weather Resistant . SJTW, NEMA L5-20. Size/Number of Conductors: 12/3. Rating: 20 Amp, 125V . Length: 50 ft. Color: Yellow.
Also known as: 029892090289, 90288802

Specifications

Conductors: 3
Volts AC: 120
Gauge: 12
Amps: 20
Length: 50 ft
NEMA Configuration: L5-20P, L5-20R
Standards: California Proposition 65
Color: Yellow
Type: Weather Resistant
Conductors: 3
Gauge: 12
Length: 50 ft
Standards: California Proposition 65
Type: Weather Resistant
Volts AC: 120
Amps: 20
NEMA Configuration: L5-20P, L5-20R
Color: Yellow

Customer Reviews

No reviews for this product
(0)