General Purpose Relay, 8 Blade, DPDT, 12V DC

Item #: 1154967

Cat #: D7PF2AR1

UPC: 782116484805

Sign In or Register to view pricing and more.
General Purpose Relay, 8 Blade, DPDT, 12V DCGeneral Purpose Relay, 12V DC Coil, DPDT, Contact Rating: 15 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 8 Blade, DPDT, 12V DCGeneral Purpose Relay, 12V DC Coil, DPDT, Contact Rating: 15 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
The D7 Series is a costeffective control relay with high dielectric strength and high current-carrying capacity.
Also known as: 782116484805, D7PF2AR1

Specifications

Type: General Purpose Relay, DPDT
Poles: 2
Volts DC Control: 12
Mounting: Socket
Amps: 15
Base: 8-Blade
Type: General Purpose Relay, DPDT
Volts DC Control: 12
Amps: 15
Poles: 2
Mounting: Socket
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)