General Purpose Relay, 14 Blade, 4PDT, 240V AC

Item #: 1154965

Cat #: D7PF4AB

UPC: 782116484980

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 240V AC Coil, 4PDT, Contact Rating: 15 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 240V AC Coil, 4PDT, Contact Rating: 15 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
Also known as: 782116484980, D7PF4AB

Specifications

Type: General Purpose Relay, 4PDT
Volts AC Control: 240
Mounting: Socket
Amps: 15
Poles: 4
Type: General Purpose Relay, 4PDT
Mounting: Socket
Poles: 4
Volts AC Control: 240
Amps: 15

Customer Reviews

No reviews for this product
(0)