This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 120/240V, Surface Mount, Top/Bottom Feed, NEMA 3R. Main Disconnect: (1) 200 Amp, 2-Pole, Breaker Provision. Includes: Test Block Bypass (Commonly used for Commercial Applications). ***Must Add Main Breaker***
Overview
200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 120/240V, Surface Mount, Top/Bottom Feed, NEMA 3R. Main Disconnect: (1) 200 Amp, 2-Pole, Breaker Provision. Includes: Test Block Bypass (Commonly used for Commercial Applications). ***Must Add Main Breaker***
Also known as: 782116164981, CHU224MTBLB
Specifications
Amps: | 200 |
Family / Style: | CH |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Jaws: | 4 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
Volts AC: | 120/240 |
Sockets: | 1 |
Family / Style: | CH |
Phase: | 1 |
Jaws: | 4 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)