Photoelectric Sensor, Right Angle, Diffuse Reflective, 5' Range, 12-240V AC/DC Input

Item #: 1154943

Cat #: 1350E-6504

UPC: 782116111558

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric, Right Angle Sensor Range 5 Foot., 3 Amp Max AC, SPDT Form C Relay, 3 Amp @ 240 Volt AC, 5 Pin Mini Connector, 12 – 240 Volt DC, 24 – 240 Volt AC input, Diffuse Reflective

Overview

Photoelectric, Right Angle Sensor Range 5 Foot., 3 Amp Max AC, SPDT Form C Relay, 3 Amp @ 240 Volt AC, 5 Pin Mini Connector, 12 – 240 Volt DC, 24 – 240 Volt AC input, Diffuse Reflective
Enhanced 50 series high-performance sensors offer flexibility, durability and high optical performance with a fully potted construction that makes these sensors ideal for use in areas subject to washdown, high shock and high vibration. Three output types, four time-delay functions, six sensing modes and four connection styles allow you to tailor the sensor to meet your exact needs.
Also known as: 782116111558, 1350E-6504

Specifications

IP/NEMA Rating: IP69K, IP67
Type: Photoelectric Sensor, Diffuse Reflective
Range: 5 ft
IP/NEMA Rating: IP69K, IP67
Range: 5 ft
Type: Photoelectric Sensor, Diffuse Reflective

Customer Reviews

No reviews for this product
(0)