225A, Meter Center, BR Type, 10 kAIC, Flush

Item #: 1154932

Cat #: MBE2040B225BTF

UPC: 782114883600

Sign In or Register to view pricing and more.
Documents & Guides
225 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2225, BR Type Branch Breakers, OH Service, NEMA 3R - Rainproof Enclosure, Flush Mount.

Overview

225 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2225, BR Type Branch Breakers, OH Service, NEMA 3R - Rainproof Enclosure, Flush Mount.
Also known as: 782114883600, MBE2040B225BTF

Specifications

Mounting: Flush
Phase: 1
Volts AC: 120/240
Jaws: 4
Amps: 225
Width: 18 in
Sockets: 1
Circuits: 40
Depth: 6.750 in
Length: 38.500 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Mounting: Flush
Volts AC: 120/240
Amps: 225
Sockets: 1
Depth: 6.750 in
IP/NEMA Rating: NEMA 3R
Phase: 1
Jaws: 4
Width: 18 in
Circuits: 40
Length: 38.500 in
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)