Compact Fluorescent Lamp, 4-Pin, Dulux S, 9W, 4000K

Item #: 115493

Cat #: CF9DS/E/841

UPC: 046135203176

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 9 Watt, Bulb: DS (Single Tube), Base: 4-Pin (2G7), Lumens: 600, CRI: 80, Color Temperature: 4000K, Rated Average Life: 20000 Hours, Standard Case Qty: 50 *Sylvania Part # 20317* *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 9 Watt, Bulb: DS (Single Tube), Base: 4-Pin (2G7), Lumens: 600, CRI: 80, Color Temperature: 4000K, Rated Average Life: 20000 Hours, Standard Case Qty: 50 *Sylvania Part # 20317* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135203176, CF9DS/E/841

Specifications

Lumens: 600
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: Fluorescent
Base: 4-Pin (2G7)
Shape: CFT (Flat Twin)
Lumens: 600
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Shape: CFT (Flat Twin)
Color Temperature: 4000 (Cool White)
Wattage: 9
Base: 4-Pin (2G7)

Customer Reviews

No reviews for this product
(0)