30mm Selector Switch, Knob Type, E34

Item #: 1154928

Cat #: E34VFBK1

UPC: 782113722740

Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Corrosion Resistant, Selector Switch Operator, Knob Type, Non-illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 mm, Corrosion Resistant, Selector Switch Operator, Knob Type, Non-illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
30.5 mm, Corrosion Resistant Selector Switch Operator Catalog#:E34VFBK1 E34, 30.5 mm, Corrosion Resistant, Cam 1, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Knob, Black actuator
Also known as: 782113722740, E34VFBK1

Specifications

Type: Non-Illuminated, 2 Position, Maintained
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, 2 Position, Maintained
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)