100A, 120/208/240V, 3P, 12/24, MB Loadcenter, NEMA 1

Item #: 1154916

Cat #: 3BR1224B100S

UPC: 786676440202

Sign In or Register to view pricing and more.
Documents & Guides
100 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 10 kAIC, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"

Overview

100 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 10 kAIC, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Specially designed for easy installation, Eaton's BR 1-inch loadcenters house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676440202, 3BR1224B100S

Specifications

Phase: 3
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Circuits: 24
Volts AC: 240, 120/208Y
Family / Style: BR
Type: Load Center
Phase: 3
Mounting: Surface
Circuits: 24
Family / Style: BR
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 240, 120/208Y
Type: Load Center

Customer Reviews

No reviews for this product
(0)