2 Pocket Large Clamshell Organizer, Green

Item #: 1154906

Cat #: 13214

UPC: 720476132141

Sign In or Register to view pricing and more.
Documents & Guides
Large Clamshell Organizer, 2-Pocket Open Design, Durable Lightweight 600D Polyester, Water Repellent, Dimensions: 9.5"x5"x3.5", Color: Green

Overview

Large Clamshell Organizer, 2-Pocket Open Design, Durable Lightweight 600D Polyester, Water Repellent, Dimensions: 9.5"x5"x3.5", Color: Green
Also known as: 720476132141, 13214

Specifications

Type: Tool Pouch
Color: Green
Width: 5 in
Length: 9.500 in
Height: 3.500 in
Type: Tool Pouch
Width: 5 in
Height: 3.500 in
Color: Green
Length: 9.500 in

Customer Reviews

No reviews for this product
(0)