18V Cordless Circular Saw

Item #: 1154896

Cat #: DC390B

UPC: 885911186278

Sign In or Register to view pricing and more.
Documents & Guides
Circular Saw, 18V, Cordless, RPM: 3700, Blade Diameter: 6-1/2", Voltage: 18V, Weight: 6.3 lbs, Includes: Carbide Tipped Blade, Blade Wrench & Bare Tool ***No Batteries or Charger Included***

Overview

Circular Saw, 18V, Cordless, RPM: 3700, Blade Diameter: 6-1/2", Voltage: 18V, Weight: 6.3 lbs, Includes: Carbide Tipped Blade, Blade Wrench & Bare Tool ***No Batteries or Charger Included***
The DeWalt DC390 is a 18 Volt cordless circular saw - bare tool. The saw uses 6-1/2 In. carbide tipped blade for 2 times cutting capacity at 90 and 45 degrees. It has high strength magnesium shoe and upper guard provides increased durability. 0- to 50-degree bevel capacity provides additional capacity for a multitude of applications. The DeWalt DC390 features fan-cooled motor with replaceable brushes for maximum power and durability.
Also known as: 885911186278, DC390B, Sidewinder

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

No reviews for this product
(0)