Freedom, Combination, Pump Panel, Size N4, 480V

Item #: 1154882

Cat #: ECN5542CAH

UPC: 782114139141

Sign In or Register to view pricing and more.
Documents & Guides
NEMA Size 4, Pump Panel, Combination, Flange Handle Disconnect, 150 Amp HMCP Circuit Breaker, 100 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 48.40", W: 21.00", D: 8.97"

Overview

NEMA Size 4, Pump Panel, Combination, Flange Handle Disconnect, 150 Amp HMCP Circuit Breaker, 100 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 48.40", W: 21.00", D: 8.97"
Freedom Industrial Pump Panel Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 4, 150A breaker
Also known as: 782114139141, ECN5542CAH, Solid state

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Volts AC: 480
Horsepower: 100
Size: 4
Mounting: Surface
Amps: 150
Material: Steel
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Family / Style: Freedom
Poles: 3
Horsepower: 100
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 3R
Phase: 3
Volts AC: 480
Size: 4
Amps: 150
Volts AC Control: 480

Customer Reviews

No reviews for this product
(0)