This product may not be available in all locations.
3
more
Freedom, Combination, Pump Panel, Size N2, 480V
Item #: 1154880
Cat #: ECN5522CAF-E14
UPC: 782114138830
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
NEMA Size 2, Pump Panel, Combination, Flange Handle Disconnect, 50 Amp HMCPE Circuit Breaker, 25 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Narrow Width (8.62"). Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 32.98", W: 8.50", D: 6.66"
Overview
NEMA Size 2, Pump Panel, Combination, Flange Handle Disconnect, 50 Amp HMCPE Circuit Breaker, 25 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Narrow Width (8.62"). Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 32.98", W: 8.50", D: 6.66"
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782114138830, ECN5522CAF-E14
Specifications
Type: | Combination, Pump Panel, Thermal Overload |
Family / Style: | Freedom |
Phase: | 3 |
Poles: | 3 |
Horsepower: | 25 |
Volts AC Control: | 480 |
Amps: | 50 |
IP/NEMA Rating: | NEMA 3R |
Type: | Combination, Pump Panel, Thermal Overload |
Phase: | 3 |
Horsepower: | 25 |
Amps: | 50 |
Family / Style: | Freedom |
Poles: | 3 |
Volts AC Control: | 480 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)