7/16" Impact Drill Bit

Item #: 1154871

Cat #: DD5028

UPC: 885911134835

Sign In or Register to view pricing and more.
Documents & Guides
Impact Drill Bit, Length 4", Diameter: 7/16".

Overview

Impact Drill Bit, Length 4", Diameter: 7/16".
The DEWALT® impact ready bit tip is designed to provide superior durability. Precision-fabricated from shock-resistant tool steel, this bit tip is subjected to extensive testing and an advanced hardening process to ensure that it can withstand almost anything. Perfect for professional use in bit tip holders for driving screws in metal, plastic, wood and a variety of other materials, users can rest assured that this is the right tool for the job.
Also known as: 885911134835, DD5028

Specifications

Diameter: 7/16 in
Length: 4 in
Diameter: 7/16 in
Length: 4 in

Customer Reviews

No reviews for this product
(0)