12V Cordless Screwdriver Kit

Item #: 1154866
Cat #: DCF610S2
UPC: 885911204026
Sign In or Register to view pricing and more.
Screwdriver, 12V, Cordless, RPM: 0 - 1050, Max Power: 160 Unit Watts Out, Voltage: 12V, Chuck: 1/4" Hex, Weight: 2.2 lbs, Includes: (2) 12V Max Lithium Batteries, Fast Charger, Belt Hook, Contractor Bag & Screwdriver

Overview

Screwdriver, 12V, Cordless, RPM: 0 - 1050, Max Power: 160 Unit Watts Out, Voltage: 12V, Chuck: 1/4" Hex, Weight: 2.2 lbs, Includes: (2) 12V Max Lithium Batteries, Fast Charger, Belt Hook, Contractor Bag & Screwdriver
The DCF610S2 12 V MAX 1/4-in screwdriver kit is essential for any professional to have as it is compact for reaching tight spaces, lightweight to increase productivity, and has three LED lights to allow users to work in dark spaces.
Also known as: 885911204026, DCF610S2

Specifications

Type: Lithium Battery
Volts DC: 12
Size: 1/4 in
Type: Lithium Battery
Size: 1/4 in
Volts DC: 12

Customer Reviews

No reviews for this product
(0)