
20V MAX Jig Saw
Item #: 1154861
Cat #: DCS331B
UPC: 885911262316
Documents & Guides
Jig Saw (Tool Only), Voltage: 20, Stroke Length: 1", Strokes per Min: 0-3,000spm, Keyless Blade Clamp, Dust Blowers, 4-Position Orbital Action, Includes: Jig Saw Blade.
Sign In or Register to view pricing and more.
Overview
Jig Saw (Tool Only), Voltage: 20, Stroke Length: 1", Strokes per Min: 0-3,000spm, Keyless Blade Clamp, Dust Blowers, 4-Position Orbital Action, Includes: Jig Saw Blade.
The DCS331B 20 V MAX jig saw has an all metal, lever-action keyless blade clamp designed for quick and easy blade changes and an all-metal keyless shoe bevel with four detents at 0 degree, 15 degree, 30 degree, and 45 degree to make bevel adjustments easy. The variable speed trigger provides up to 3,000 strokes per minute to easily adjust speeds during cutting and 4-position orbital action for wood cutting. A removable shoe cover helps protect materials from scratches and the dust blower helps users see where they're cutting. Battery and charger sold separately.
Also known as: 885911262316, DCS331B
Specifications
Volts DC: | 20 |
Volts DC: | 20 |
Customer Reviews
No reviews for this product
(0)