Sign In or Register to view pricing and more.
Documents & Guides
Chuck Size: 1/2in, No Load Speed: 0 To 550rpm, Maximum Watts Out: 600w, Gear Reduction: Triple, Capacity In Wood (spade Bit): 1-1/2in, Capacity In Wood (self-feed): 2-9/16in, Capacity In Wood (hole Saw): 5in, Capacity In Wood (auger Bit): 1-1/2in, Capacity In Steel (twist Bit): 1/2in, Capacity In Steel (hole Saw): 3in,tool Weight: 7.5lb, Current: 9a, Includes: 3-position Side Handle; Chuck Key With Holder; 2-position Rear Spade Handle
Overview
Chuck Size: 1/2in, No Load Speed: 0 To 550rpm, Maximum Watts Out: 600w, Gear Reduction: Triple, Capacity In Wood (spade Bit): 1-1/2in, Capacity In Wood (self-feed): 2-9/16in, Capacity In Wood (hole Saw): 5in, Capacity In Wood (auger Bit): 1-1/2in, Capacity In Steel (twist Bit): 1/2in, Capacity In Steel (hole Saw): 3in,tool Weight: 7.5lb, Current: 9a, Includes: 3-position Side Handle; Chuck Key With Holder; 2-position Rear Spade Handle
The 1/2 IN spade handle drill features variable speed reversible switch to reduce air bubbles when mixing mud. 120 V motor delivers 0-550 rpm to increase torque for drilling and mud mixing. Lightweight and comfortable grip to minimize downtime.
Also known as: 028877497372, DW130V
Specifications
Customer Reviews
No reviews for this product
(0)