30 Piece Rapid Load Kit

Item #: 1154825

Cat #: DW2518

UPC: 028877337081

Sign In or Register to view pricing and more.
Documents & Guides
30 Piece Rapid Load Kit, Includes: (1) 1/4" Socket Adapter, (1) 3/8" Socket Adapter, (1) 1/16" Hex Drill Bit, (1) 3/32" Hex Drill Bit, (2) 1/8" Hex Drill Bits, (1) 5/32" Hex Drill Bit, (1) 3/16" Hex Drill Bit, (1) #1 Phillips 2" Power Bit, (1) #2 Phillips

Overview

30 Piece Rapid Load Kit, Includes: (1) 1/4" Socket Adapter, (1) 3/8" Socket Adapter, (1) 1/16" Hex Drill Bit, (1) 3/32" Hex Drill Bit, (2) 1/8" Hex Drill Bits, (1) 5/32" Hex Drill Bit, (1) 3/16" Hex Drill Bit, (1) #1 Phillips 2" Power Bit, (1) #2 Phillips
Number of Pieces: 30, Includes: Rapid Load Holder - Carded; 1/4 X 1-7/8IN Magnetic Nut Driver; Compact Magnetic Drive Guide; 1/4 X 1-7/8IN Magnetic Nut Driver;5/16 X 1-7/8IN Magnetic Nut Driver; 1/4IN Socket Adapter; 3/8IN Socket Adapter;1/16IN Hex Shank Drill Bit; 3/32IN Hex Shank Drill Bit; 1/8IN Hex Shank Drill Bit; 5/32IN Hex Shank Drill Bit; 3/16IN Hex Shank Drill Bit; #1 Phillips 2IN PowerBit; #2 Phillips 2IN Power Bit; #8 Slotted 2IN Power Bit; #10 Slotted 2IN PowerBit; #1 Phillips 1IN Insert Bit Tips; #2 Phillips 1IN Insert Bit Tips; #2 SquareRecess 1IN Bit Tips; #1 Square Recess 1IN Bit Tips; #2 Square Recess 2IN Power Bit; #8 Slotted Insert Bit Tips
Also known as: 028877337081, DW2518

Specifications

Diameter: 5/32 in, 3/16 in, 3/32 in, 1/4 in, 3/8 in, 1/16 in
Length: 2 in , 1 in
Type: Power Bit, Kit, Philips, Square, Slotted, Hex
Diameter: 5/32 in, 3/16 in, 3/32 in, 1/4 in, 3/8 in, 1/16 in
Type: Power Bit, Kit, Philips, Square, Slotted, Hex
Length: 2 in , 1 in

Customer Reviews

No reviews for this product
(0)