13 Piece Screwdriver Kit

Item #: 1154793

Cat #: DW2160

UPC: 028874121607

Sign In or Register to view pricing and more.
Documents & Guides
13 Piece Screwdriving Kit, Includes: (1) #1 Phillips 1" Insert Bit Tip, (2) #2 Phillips 1" Insert Bit Tips, (1) #3 Phillips 1" Insert Bit Tip, (2) #8 Slotted 1" Insert Bit Tips, (2) #2 Square Recess 1" Bit Tip, (1) #2 Phillips 2" Power Bit, (1) #2 Square

Overview

13 Piece Screwdriving Kit, Includes: (1) #1 Phillips 1" Insert Bit Tip, (2) #2 Phillips 1" Insert Bit Tips, (1) #3 Phillips 1" Insert Bit Tip, (2) #8 Slotted 1" Insert Bit Tips, (2) #2 Square Recess 1" Bit Tip, (1) #2 Phillips 2" Power Bit, (1) #2 Square
DEWALT DW2160 13 piece , screw driving set with tough case, contains 1 #1 phillips 1 In. insert bit tips, 2 #2 phillips 1 In. insert bit tips, 1 #3 phillips 1 In. insert bit tips, 2 #8 slotted 1 In. insert bit tips, 2 #2 square recess 1 In. bit tip, 1 #2 phillips 2 In. power bit, 1 #2 square recess 2 In. power bit, 1 #1 phillips 3-1/2 In. power bit, 1 #2 square recess 3-1/2 In. power bit, 1 compact magnetic drive guide.
Also known as: 028874121607, DW2160

Specifications

Type: Insert Bit, Power Bit, Kit, Philips, Square, Slotted
Length: 2 in , 3 1/2 in , 1 in
Type: Insert Bit, Power Bit, Kit, Philips, Square, Slotted
Length: 2 in , 3 1/2 in , 1 in

Customer Reviews

No reviews for this product
(0)