Panelboard Enclosure, NEMA 1, 73"H x 32"W x 9.5"D

Item #: 115477

Cat #: HC3273DB9

UPC: 785901557548

Sign In or Register to view pricing and more.
Panelboard Enclosure, NEMA 1, 73 Inch Height x 32 Inch Width x 9.5 Inch Depth, HCN Series

Overview

Panelboard Enclosure, NEMA 1, 73 Inch Height x 32 Inch Width x 9.5 Inch Depth, HCN Series
Also known as: 785901557548, HC3273DB9

Specifications

Width: 32 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 73 in
Standards: California Proposition 65
Depth: 9.500 in
Width: 32 in
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Mounting: Surface
Height: 73 in
Depth: 9.500 in

Customer Reviews

No reviews for this product
(0)