Bull Point Chisel

Item #: 1154754

Cat #: DW5832

UPC: 028874058323

Documents & Guides
Chisel, Bull Point, Length: 12", Shank: SDS. Max.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Chisel, Bull Point, Length: 12", Shank: SDS. Max.
Fully hardened steel body delivers increased life and durability. Fully hardened steel body. For use with all brands of SDS max demolition hammers and rotary hammers with chipping function. Bull point (Moil point) is used for general chipping and breaking.
Also known as: 028874058323, DW5832

Specifications

Length: 12 in
Type: Chisel, Bull Point, SDS Max
Length: 12 in
Type: Chisel, Bull Point, SDS Max

Customer Reviews

No reviews for this product
(0)