This product may not be available in all locations.
Contactor, Definite Purpose, Compact, 30A, 2P, 277VAC Coil, Open
Item #: 1154748
Cat #: C25BNF230H
UPC: 782113976686
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Box Lug Terminals, 277V AC Coil. ***No Replacement Coils Available for the Compact Series***
Overview
30 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Box Lug Terminals, 277V AC Coil. ***No Replacement Coils Available for the Compact Series***
Also known as: 782113976686, C25BNF230H
Specifications
Volts AC Control: | 277 |
Poles: | 2 |
Mounting: | Surface |
Phase: | 1 |
Amps: | 30 |
Volts AC: | 600 |
Volts AC Control: | 277 |
Mounting: | Surface |
Amps: | 30 |
Poles: | 2 |
Phase: | 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)