1-1/4" Hammer-Drill Bit

Item #: 1154747

Cat #: DW5824

UPC: 028874058248

Sign In or Register to view pricing and more.
Documents & Guides
Hammer-Drill Bit, Rock Carbide, 4-Cutter, Length: 15", Diameter: 1-1/4", Shank: SDS.-Max.

Overview

Hammer-Drill Bit, Rock Carbide, 4-Cutter, Length: 15", Diameter: 1-1/4", Shank: SDS.-Max.
The DeWALT® HIGH IMPACT CARBIDE™ SDS-Max® masonry drill bits feature innovative high impact tips that maximize surface contact for long bit life and an open head design that channels dust into flutes for fast drilling. An elongated helix expedites mill removal and a hardened core helps to reduce bit breakage.
Also known as: 028874058248, DW5824

Specifications

Diameter: 1 1/4 in
Type: Hammer Drill Bit, SDS Max
Length: 15 in
Diameter: 1 1/4 in
Length: 15 in
Type: Hammer Drill Bit, SDS Max

Customer Reviews

No reviews for this product
(0)