Sign In or Register to view pricing and more.
Documents & Guides
Hammer-Drill Bit, Rock Carbide, 4-Cutter, Length: 22-1/2", Diameter: 1-1/8", Shank: SDS.-Max.
Overview
Hammer-Drill Bit, Rock Carbide, 4-Cutter, Length: 22-1/2", Diameter: 1-1/8", Shank: SDS.-Max.
The DeWALT® HIGH IMPACT CARBIDE™ SDS-Max® masonry drill bits feature innovative high impact tips that maximize surface contact for long bit life and an open head design that channels dust into flutes for fast drilling. An elongated helix expedites mill removal and a hardened core helps to reduce bit breakage.
Also known as: 028874058224, DW5822
Specifications
Diameter: | 1 1/8 in |
Type: | Hammer Drill Bit, SDS Max |
Length: | 22 1/2 in |
Diameter: | 1 1/8 in |
Length: | 22 1/2 in |
Type: | Hammer Drill Bit, SDS Max |
Customer Reviews
No reviews for this product
(0)