This product may not be available in all locations.
30.5 Mm, Heavy-Duty Pushbutton Operator, Extended, Blue
Item #:
1154719
Cat #:
10250T118
UPC:
782113284187
Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-Illuminated, Extended, Blue, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-Illuminated, Extended, Blue, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Cutler Hammer Heavy-duty watertight/oiltight non-illuminated pushbutton operator in blue color features die-cast zinc construction with chrome plated housing and mounting nut for durability. It has drainage holes that prevent buildup of liquid inside the operator which can prevent operation in freezing environments. It has voltage rating of 5 Volt and current rating 1 milli-Amp.
Also known as: 782113284187, 10250T118
Specifications
Type: | Extended, Non-Illuminated, Momentary |
Color: | Blue |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Type: | Extended, Non-Illuminated, Momentary |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Color: | Blue |
Customer Reviews
No reviews for this product
(0)