20V Max Cordless Drill/Driver

Item #: 1154691

Cat #: DCD980M2

UPC: 885911320580

Sign In or Register to view pricing and more.
Documents & Guides
Drill Driver, 20V Max, Cordless, RPM: 0 - 575/0 - 1350/0 - 2000, Max Power: 535 Unit Watts Out, Voltage: 20V, Chuck: 1/2 Ratcheting, Weight: 5.2 lbs, Includes: (2) 20V Max Lithium Batteries, Side Handle, Kit Box, 1 Hour Charger & Drill Driver

Overview

Drill Driver, 20V Max, Cordless, RPM: 0 - 575/0 - 1350/0 - 2000, Max Power: 535 Unit Watts Out, Voltage: 20V, Chuck: 1/2 Ratcheting, Weight: 5.2 lbs, Includes: (2) 20V Max Lithium Batteries, Side Handle, Kit Box, 1 Hour Charger & Drill Driver
The DCD980M2 20 V MAX lithium ion premium 3-speed drill/driver kit delivers 3 speed variations allowing users to choose the level of performance needed for various applications. Powered by a high performance motor and bits are secured by heavy-duty 1/2 In. ratcheting chuck.
Also known as: 885911320580, DCD980M2

Specifications

Volts DC: 20
Type: Lithium Battery
Volts DC: 20
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)