20/60V MAX* Flexvolt Battery

Item #: 1154684

Cat #: DCB606

UPC: 885911470919

Sign In or Register to view pricing and more.
Documents & Guides
20/60V, Battery, 60V Max, Flexvolt, Average Capacity: 6 Ah

Overview

20/60V, Battery, 60V Max, Flexvolt, Average Capacity: 6 Ah
The DCB606 20 V/ 60 V max battery pack changes voltage when you change tools, powering a line of powerful 60 V max tools, 120 V max tools, and backwards compatible to existing 20 V max tools and chargers. The battery pack is smart enough to know when to provide runtime for 20 V max tools (6.0 Ah) and power in the new 60 V max and 120 V max tools.
Also known as: 885911470919, DCB606

Specifications

Volts DC Range: 60, 20
Secondary Voltage: 60
Volts DC Range: 60, 20
Secondary Voltage: 60

Customer Reviews

No reviews for this product
(0)